Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Wire Chase(Divided) Cover, 5 Ft Lengths
Mfr # HBL2400CIV
Zoro # G0800646
product price: $1.99
/pk 10, $0.20/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Ivory
- Style Single/Divided
- Length 5 ft
- Type Cover Only
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL2400CIV
- Zoro # G0800646
- UPC # 783585341453
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 5 ft |
Details
Item | Raceway Cover |
Material | Steel |
Color | Ivory |
Style | Single/Divided |
Type | Cover Only |
Features | NEMA 1 Rating Enclosure |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Enclosure Type | NEMA 1 Rating |
Series | HBL2400 HBL2400D |
Item Type | HBL2400 Series |
Description
Raceway Cover, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ3)
- DWYER INSTRUMENTS Ice Cube Relay, 120V (782XBXM4L-120A)
- FAITH Self-Test 20A TR GFCI Outlet Receptacle w/ Wall Plate, White, PK 10 (GLS-20ATR-WH-10)
- RACO Compression Connector, 2" Conduit Size (2808)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 25 ft. L (FT3BR25)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- Hubbell Wiring Device-Kellems Cable Protectors