Shop All Voice & Data Outlets, Boxes, Faceplates
Hubbell Wiring Device-Kellems
White Outlet Box
Mfr # ISF3OW
Zoro # G3572339
Sold in multiples of 3 for $9.48
$9.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Office White
- Plate Type 3- Port Style Line® Opening
- Description Plates & Frames, IFP Series, Style Line®3-Port
- Device Type IFP Series Plates & Frames
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # ISF3OW
- Zoro # G3572339
- Country of Origin United States
- Category Voice & Data Outlets, Boxes, Faceplates
Details
Item | White Outlet Box |
Color | Office White |
Plate Type | 3- Port Style Line® Opening |
Description | Plates & Frames, IFP Series, Style Line®3-Port |
Device Type | IFP Series Plates & Frames |
Description
White Outlet Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 70A, 600V AC, Non-Indicating (HSJ70)
- HUBBELL WIRING DEVICE-KELLEMS JLOAD 20A MEDIA OUTLET TR, BLACK (RJ620BKTR)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155E)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (P155EB)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- HUBBELL WIRING DEVICE-KELLEMS J-Load Media Outlet, 20A 125V Tamper Resistant Receptacle, Cat 6 Jack, F Coax, Decorator Frame, White (RJ620WTR)
- HUBBELL PREMISE WIRING Hubbell SFFEX Video Adapter - 1 x F Connector Video Female - 1 x F Connector Video Female - Nickel Connector - Electric Ivory (SFFEX)
- Hubbell Wiring Device-Kellems Voice & Data Outlets, Boxes, Faceplates