Shop All Wall Plates
Hubbell Wiring Device-Kellems
Weatherproofing Covers, Number of Gangs: 1-Gang Aluminum, Cast
Mfr # HBL20446
Zoro # G200702121
original price:
$114.97
16% off
new price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brand Hubbell Wiring Device-Kellems
- Carton Quantity 10
- Construction Cast
- Style For 30A, 4 Wire Hubbellock Receptacles
- Display Size 1-Gang
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20446
- Zoro # G200702121
- UPC # 783585808994
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | 1-Gang |
Dimensions | 4.37 in x 2.84 in x 1.16 in |
Details
Brand | Hubbell Wiring Device-Kellems |
Carton Quantity | 10 |
Construction | Cast |
Style | For 30A, 4 Wire Hubbellock Receptacles |
Knockouts | None |
Number Of Outlets | 1-Device |
Device Color | Cast Aluminum, Red |
Item Style | Standard |
Plate Material | Cast Aluminum |
Plate Mounting | FS/FD Mount |
Plate Openings | 30A Hubbellock |
Product Type | Accessories |
Accessory Type | Weatherproof Covers |
Plate Type | 1-Gang |
Moisture Resistance | IP44 |
Listings | UL/CSA |
Industry Standard(s) | UL Listed - Canadian and U.S. |
Material - Mounting Hardware | Vertical FS/FD Mount- Mounting Screws |
Item Type | Weatherproofing Covers |
Number of Gang(s) | 1-Gang |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, For 30A HubbelLock, Standard Size, Red Painted CastAluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Multiple Channel Isolated Switch (ISL-120-AAE)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR8B)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30A115D01-D1)
- DIVERSIFIED Series 7 Day Timer (7DT-2CH)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, White (P138W)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Wall Plates and Box Cover, Number of Gangs: 4 Nylon, Smooth Finish, Brown (NP264)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Light Almond (P2262LA)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 3-Gang, 3) Toggle, White (PJ3W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 1.60" Opening, Standard Size, Aluminum (SA720)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- Hubbell Wiring Device-Kellems Wall Plates