Shop All Plug & Connector Accessories
Hubbell Wiring Device-Kellems
Weatherproofing Boots, Weatherproof Device Boot, Yellow
Mfr # HBL60CM35
Zoro # G400701351
product price: $23.53
/ea
$23.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weatherproof Boot
- Color Yellow
- Material Elastomer / Elastomeric
- For Use With 20 & 30A, 4 & 5 Wire Plugs and Connectors
- Application Short Boot for 20 and 30A 4 and 5-Wire
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL60CM35
- Zoro # G400701351
- UPC # 783585752570
- Country of Origin United States
- Category Plug & Connector Accessories
Details
Type | Weatherproof Boot |
Color | Yellow |
Material | Elastomer / Elastomeric |
For Use With | 20 & 30A, 4 & 5 Wire Plugs and Connectors |
Application | Short Boot for 20 and 30A 4 and 5-Wire |
Moisture Resistance | IP55 |
Operating Temperatures | Maximum Continuous 75°C; Minimum -40°C (w/o impact) |
Accessory Type | Weatherproof Boot |
Device Color | Yellow |
Product Type | Accessories |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Style | For 4 and 5-Wire Devices |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Item Type | Weatherproofing Boots |
Performance | Environmental - Moisture Resistance - IP55 Environmental - Operating Temperatures - Maximum Continuous 75°C,Minimum -40°C (w/o impact) |
Description
Hubbell Wiring Device Kellems, Weatherproofing Boots, WeatherproofDevice Boot, 20A-30A 4-Wire, Yellow, Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM IO-Link Master, 8 Inputs, 20 to 30VDC (AL1120)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (AN19BN0B5E020)
- OMRON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N-2S)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (MY4IN-AC24(S))
- HUBBELL WIRING DEVICE-KELLEMS Pin And Sleeve Device Locking Ring (LR60)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- HUBBELL WIRING DEVICE-KELLEMS Connector Cover (HBL60CM33W)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- MARINCO Cs8169 Marinco 50A 3 480V A.C.Receptacle (CS8169)
- Hubbell Wiring Device-Kellems Plug & Connector Accessories