Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Polycarbonate
Mfr # HBL74CM25WOA
Zoro # G3232187
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 4.56 in
- Width 2-55/64"
- Material Polycarbonate
- Cover Material Thermoplastic
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL74CM25WOA
- Zoro # G3232187
- UPC # 783585809427
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.56 in |
Width | 2-55/64" |
Height | 4-9/16" |
Display Size | 1-Gang |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Material | Polycarbonate |
Cover Material | Thermoplastic |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Mounting Box | FS or FD Weatherproof Boxes |
Color | Yellow |
For Use With | Single 15 and 20A Straight Blade Receptacles and 15A Twist-Lock(R) Receptacles |
Includes | Mounting Screws and Gasket |
Standards | CSA |
NEMA Rating | IP44 |
Construction | Molded |
Weight | 0.25 |
Type | Covers |
Application | 1.60" Opening |
Style | For switches/receptacles with Face Diameter 1.36to1.58 in. |
Item Type | Weatherproofing Covers |
Description
Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Single 15 and 20A Straight Blade Receptacles and 15A Twist-Lock(R) Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Thermoplastic, Color Yellow, Height 4 9/16 in, Width 2 55/64 in, Standards CSA, Includes Mounting Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Hubbell- PRO Series, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired (1221LA)
- BENTLY NEVADA 3300 XL 5/8MM PROXIMITOR PROXIMITY SENSOR (330180-50-00)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, Outlet, 1 Gang, Thermoplastic, Single Receptacle (PH6597)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Flat, Blank (911-8)
- Hubbell Wiring Device-Kellems Electrical Box Covers