Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Weatherproof Cover, 1 Gang, Cast Aluminum
Mfr # HBL3393
Zoro # G5170584
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2 27/32 in
- Material Cast Aluminum
- Cover Material Die-Cast Aluminum
- Lid Style Self Closing
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3393
- Zoro # G5170584
- UPC # 783585809090
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 2 27/32 in |
Height | 4 9/16 in |
Display Size | 1-Gang |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Material | Cast Aluminum |
Cover Material | Die-Cast Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
For Use With | 15 and 20A, 125 and 250V Nonlocking Receptacles |
Includes | Installation Hardware and Gasket |
Color | Gray |
Standards | UL/CSA |
Mounting Box | FS Cast Hub Device Boxes |
Weight | 0.45 |
Construction | Cast |
Type | Covers |
Application | 1.80" Opening |
Style | For receptacles with Face Diameter 1.68-1.72 |
Item Type | Weatherproofing Covers |
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With 15 and 20A, 125 and 250V Nonlocking Receptacles, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Die-Cast Aluminum, Color Gray, Height 4 9/16 in, Width 2 27/32 in, Standards UL/CSA, Includes Installation Hardware and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- NVENT HOFFMAN Cage Nut Package, M6, Steel (PM6CN)
- EATON WIRING DEVICES Switch Toggle Circuit Ctrl 1P (452-BOX)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P26GY)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical, 1 Gang (HBL3060)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6285)
- Hubbell Wiring Device-Kellems Electrical Box Covers