Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Weatherproof Ball Stop
Mfr # HBLWPBS
Zoro # G0683700
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Series Industrial
- Carton Quantity 25
- UPC 783585000000
- Standard UL 355 and CSA, C22.2 No. 21
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLWPBS
- Zoro # G0683700
- UPC # 783585358987
- Country of Origin United States
- Category Raceway Fittings
Details
Item | Ball Stop |
Type | Accessory |
Series | Industrial |
Carton Quantity | 25 |
UPC | 783585000000 |
Standard | UL 355 and CSA, C22.2 No. 21 |
Brand | Hubbell Wiring Device-Kellems |
Reel Color | Orange |
Duty | Heavy Duty |
Nema Color | Orange |
Construction | Steel |
Industry Standard(s) | UL 355 and CSA, C22.2 No. 21 |
Item Type | Ball Stop |
Performance | Environment - Enclosure Type - Type 4X enclosure, CAN/CSA - C22.2 No. 21 Environment - Operation - Dry, indoor and wet and damp outdoor non-hazardous location |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Weatherproof Ball Stop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- ZORO SELECT Beam Clamp, 8 In, Galv Malleable Iron (22FP79)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC, A Curve (HOM250GFICP)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Ivory (HBL3027AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Gray, Steel, Elbows (HBL3011EGY)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Super BaseTrak, 10 ft., White (PS3BC10)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- CANTEX COUPLING EXPANSION 1"" (5144033U)
- Hubbell Wiring Device-Kellems Raceway Fittings