Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Duplex Openings, Standard Size, Stainless Steel, Engraved EMERGENCY
Mfr # SS82MEV
Zoro # G100490692
product price: $38.48
/ea
$38.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Standard(s) UL Listed
- Style 2-Duplex - Emergency
- Material - Mounting Hardware Screw Mounting
- Cutout 2) Duplex
- Construction Stamped
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS82MEV
- Zoro # G100490692
- UPC # 883778201332
- Country of Origin United States
- Category Wall Plates
Dimensions
Display Size | Standard Sized |
Details
Industry Standard(s) | UL Listed |
Item Type | Screw Mount |
Style | 2-Duplex - Emergency |
Material - Mounting Hardware | Screw Mounting |
Cutout | 2) Duplex |
Construction | Stamped |
Number of Gang(s) | 2-Gang |
Orientation | Vertical Mount |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2) Duplex Openings, Standard Size, Stainless Steel, Engraved"EMERGENCY"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Back and Side Wired, Light Almond (CSB315LA)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3/8" Inside Diameter - 10' Length - Black (WL921-BK-10)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- SIGMA ELECTRIC Engineered Solutions ProConnex 1/2 in. D Zinc-Plated Steel Set Screw Coupling For EMT (49520)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 3) Toggle Gang, Light Almond (P3LA)
- HUBBELL WIRING DEVICE-KELLEMS Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White (NP826W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, Gray (P2262GY)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (PJ2GY)
- Hubbell Wiring Device-Kellems Wall Plates