Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 4-Gang, 4) Toggle, White
Mfr # PJ4W
Zoro # G400490712
original price:
$14.10
10% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond Amande Clair White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Type Blank Box Mount Toggle
- Mounting Type Painted Steel
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ4W
- Zoro # G400490712
- UPC # 883778314285
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Height | 0.25 in |
Length | 4.94 in 4.88 in |
Width | 3.15 in 8.56 in |
Dimensions | 4.94 in x 3.15 in x 0.25 in 4.88 in x 8.56 in x 0.25 in |
Details
Color | Light Almond Amande Clair White Blanc |
Material | Polycarbonate thermoplastic |
Type | Blank Box Mount Toggle |
Mounting Type | Painted Steel |
Application | For use with Receptacle For use with Toggle Switch |
Orientation | Vertical |
UL File Number | UL 94 V2 |
Number of Gang(s) | 1-Gang 4-Gang |
Style | 1 Blank Box Mount 4-Toggle |
Cutout | Blank Box Mount Toggle |
Mounting Method | Screw |
Certification - cULus | Yes |
Nema Color | Light Almond |
Description
Wallplate, Mid-Size 4-Gang, 4) Toggle, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- ELESA Mechanical position Indicators, DD51-AN-000.4-S-C3 (DD51)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr (9001SKS53FB)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) GFCI Openings, 430 Stainless Steel (SS262L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Non-Weatherproof Covers, 1-Gang, 1) 50A Locking Opening, Standard Size, Cast Aluminum, With Lift Cover (HBL7382)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, White (P326W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Blank, Gray (P113GY)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Box Cover, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ262)
- Hubbell Wiring Device-Kellems Lighting Controls