Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Toggle, White
Mfr # PJ3W
Zoro # G500490698
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Blanc
- Material Polycarbonate thermoplastic
- Size Mid Sized
- Length 4.88 in
- Height 0.25 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ3W
- Zoro # G500490698
- UPC # 883778314223
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Mid Sized |
Length | 4.88 in |
Height | 0.25 in |
Width | 6.75 in |
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Color | White Blanc |
Material | Polycarbonate thermoplastic |
Mounting Type | Painted Steel |
Type | Toggle |
Application | For use with Toggle Switch |
Orientation | Vertical |
Style | 3-Toggle |
Cutout | Toggle |
Number of Gang(s) | 3-Gang |
UL File Number | UL 94 V2 |
Nema Color | White |
Mounting Method | Screw |
Certification - cULus | Yes |
Description
Wallplate, Mid-Size 3-Gang, 3) Toggle, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QT Series 15A, 1 Pole, 120V AC (ITEQ1515)
- CALBRITE Conduit Clamp, 316 SS, 3 In (S63000SC00)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (GGC25)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- HUBBELL WIRING DEVICE-KELLEMS Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP812)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ82)
- HUBBELL WIRING DEVICE-KELLEMS Plate Screws, Nylon, Red, PK100 (RA38RPK100)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 2) Toggle 2) Decorator, White (P2262W)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Brown (P1326)
- MULBERRY Wallplates 1G DUPLEX PLASTIC IVY (34101)
- Hubbell Wiring Device-Kellems Wall Plates