Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wallplate, Mid-Size 3-Gang, 3) Toggle, Black
Mfr # PJ3BK
Zoro # G800490763
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4.88 in x 6.75 in x 0.25 in
- Number of Gang(s) 3-Gang
- Mounting Method Screw
- Nema Color Black
- Certification - cULus Yes
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PJ3BK
- Zoro # G800490763
- UPC # 883778314179
- Country of Origin China
- Category Wall Plates
Dimensions
Dimensions | 4.88 in x 6.75 in x 0.25 in |
Details
Number of Gang(s) | 3-Gang |
Mounting Method | Screw |
Nema Color | Black |
Certification - cULus | Yes |
UL File Number | UL 94 V2 |
Orientation | Vertical |
Style | 3-Toggle |
Cutout | Toggle |
Description
Wallplate, Mid-Size 3-Gang, 3) Toggle, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 240V, Convertible, Main Lug, 3 Phase (NQ430L2)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- REMKE Cord Grip, Alum, 3/4" NPT, .375-.438 (RSR-2107)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 250A, 600V AC, Non-Indicating (FRS-R-250)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 1-Gang, 1) Decorator, Black (PJ26BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.66" Opening, Standard Size, Stainless Steel (SS716)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Jumbo Switch Wall Plates, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ1)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2.15" Opening, Gray (P703GY)
- LEVITON Wallplates Mid Nyl 1G Tel-W (PJ11-W)
- Hubbell Wiring Device-Kellems Wall Plates