Shop All Wall Plates
Hubbell Wiring Device-Kellems
WALLPLATE, 2-G, 1) DUP 1) DEC, GY
Mfr # P826GY
Zoro # G700490665
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray Gris
- Material Polycarbonate thermoplastic
- Size Standard
- Height 0.25 in
- Length 4.63 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P826GY
- Zoro # G700490665
- UPC # 883778313042
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Height | 0.25 in |
Length | 4.63 in |
Width | 4.69 in |
Dimensions | 4.63 in x 4.69 in x 0.25 in |
Details
Color | Gray Gris |
Material | Polycarbonate thermoplastic |
Type | Duplex, Decorator |
Mounting Type | Painted Steel |
Application | For use with Receptacle |
Number of Gang(s) | 2-Gang |
Orientation | Vertical |
Style | 1-Duplex, 1-Decorator |
Certification - cULus | Yes |
Cutout | Duplex, Decorator |
Mounting Method | Screw |
UL File Number | UL 94 V2 |
Nema Color | Gray |
Description
Wallplate, 2-Gang, 1) Duplex 1) Decorator, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (DTF364R)
- ENET Cat6, 28Awg, Clear Boot, Blue, 5Ft (C6-BL-SCB-5-ENC)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) 1.40" Opening, Gray (P78GY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SSJ26)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS8L)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) 2.15" Opening, Jumbo, Stainless Steel (SSJ723)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Ivory (P326I)
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, RED (P826R)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- Hubbell Wiring Device-Kellems Lighting Controls