Shop All Wall Plates
Hubbell Wiring Device-Kellems
Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver
Mfr # SS702
Zoro # G4239582
original price:
$11.86
26% off
Sold in multiples of 10 for $86.90
$86.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color Silver
- Material Stainless Steel
- Size Standard
- Finish Brushed
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SS702
- Zoro # G4239582
- UPC # 883778201127
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | Standard |
Display Size | Standard Sized |
Details
Item | Wall Plates and Boxes |
Number of Gangs | 2 |
Color | Silver |
Material | Stainless Steel |
Finish | Brushed |
Weather Resistant | No |
Tamper Resistant | No |
Type | Single |
Description/Special Features | 2.15 in dia Hole |
Thickness | 0.035 |
Application | Protection against contact of live terminals and wiring. Provides finished look to installation. |
Cutout | 1) 2.15" Opening, 2-Bolt |
Item Type | Screw Mount |
Style | 1-Single - 2.16 in Hole |
Industry Standard(s) | UL Listed |
Number of Gang(s) | 2-Gang |
Orientation | Vertical Mount |
Material - Mounting Hardware | Screw Mounting |
Construction | Stamped |
Description
Single Receptacle Wall Plate, Color Silver, Material Stainless Steel, Number of Gangs 2, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Rod Coupling, 1/4 In, Silver, PK25 (V520 1/4EG)
- BARKSDALE Switch 100250F 125250480600VAc, ML1HG203RD (ML1H-G203-RD)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- MADISON MILL 560130 3/8 X 100 Flexiblealum Conduit (4300C100)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Wall Plates, Number of Gangs: 1 Zinc, Gray (RW51550)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Opening Wall Plates, Number of Gangs: 4 Stainless Steel, Brushed Finish (SS84)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 3) Toggle 1) Decorator, Black (P326BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS72)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Toggle 1) Receptacle, Black (P126BK)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- Hubbell Wiring Device-Kellems Lighting Controls