Shop All RCA & Video Cables
Hubbell Wiring Device-Kellems
Video Wall Plate and Jack, F Type, Ivory
Mfr # NS750I
Zoro # G3415657
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type F Type Coupler
- Number of Ports 1
- Color Ivory
- Features High Impact Resisitant Thermoplastic Frame
- Length 4.63 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NS750I
- Zoro # G3415657
- UPC # 883778501524
- Country of Origin China
- Category RCA & Video Cables
Dimensions
Length | 4.63 in |
Manufacturer Warranty Length | 1 yr |
Details
Item | Video Wall Plate and Jack |
Cable Type | F Type Coupler |
Number of Ports | 1 |
Color | Ivory |
Features | High Impact Resisitant Thermoplastic Frame |
Material | Plastic |
Number of Gangs | 1 |
Standards | CSA Certified, EU, FCC, UL Listed |
Sub-Category | Video |
Includes Mounting Hardware | Yes |
Compatible Connector Type | F-Type |
Outlet Orientation | Vertical |
Product Type | Wall Plate and Jack |
Wallplate Type | Audio/Video |
Description
Video Wall Plate and Jack, Product Type Wall Plate and Jack, Wallplate Type Audio/Video, Color Ivory, NEMA Enclosure Rating Not Applicable, Compatible Connector Type F-Type, Number of Gangs 1, Outlet Orientation Vertical, Number of Ports 1, Compatible Cable Performance Category Not Applicable, Resistance Properties Not Applicable, Material Plastic, Features High Impact Resisitant Thermoplastic Frame, Includes Mounting Hardware Yes, Manufacturer Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH C920E Hd 1080P Webcam (960-001384)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- MED-PAT One Piece Patient Room Telephone (XL-88JB)
- ILC Replacement for Artex ELT 110-4 Battery (ELT 110-4)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, White (NS750W)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, F Type, Lt Al (NS750LA)
- SANOXY Premium RCA Audio Jack Cable Y Adapter Splitter 1 Female to 2 Male Plug (SANOXY-CABLE66)
- JR PRODUCTS INTERIOR/EXTERIOR CABLE TV INSTALLATION KIT - WHITE (47815)
- SANOXY RCA Stereo Audio Cable Dual RCA Male Gold-Plated AV Cord FOR HDTV DVD VCR 6 FT (SANOXY-CABLE34)
- SWE-TECH 3C BNC x 5 Male to BNC x 5 Male Cable, Double-Shielded, 6 foot (FWT10B1-07106)
- HOSA TECHNOLOGY Hosa Technology RCA to Dual RCA Y Cable (CYA110)
- Hubbell Wiring Device-Kellems RCA & Video Cables