Shop All Vacancy Sensors
Hubbell Wiring Device-Kellems
Vacancy Sensor, PIR, 1200 sq ft, White
Mfr # WS1001W
Zoro # G5238572
$42.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Communication Method - Motion Sensing and Dimming Hard Wired
- Sensing Technology Passive Infrared (PIR)
- Installation Location - Motion Sensor Wall Switch Box
- Coverage at Suggested Mounting Height 1,200 sq ft
- Operating Voltage - Motion Sensing and Dimming 120 V AC
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # WS1001W
- Zoro # G5238572
- UPC # 783585256252
- Country of Origin Taiwan, Province of China
- Category Vacancy Sensors
Dimensions
Coverage at Suggested Mounting Height | 1,200 sq ft |
Suggested Mounting Height - Motion Sensor | 3 ft 6 in to 4 ft 6 in |
Overall Depth | 4.15 in |
Maximum Mounting Height | 54 in |
Minimum Mounting Height | 42 in |
Overall Width | 1.82 in |
Overall Height | 1.62 in |
Description
Vacancy Sensor, Number of Buttons 1, Sensor Operation Vacancy, Compatible with Series Not Applicable, Lighting Technology Fluorescent, LED, Operating Voltage 120V AC, Sensing Technology Passive Infrared (PIR), Load Rating @ 120V AC 600W (Incandescent), Communication Method Hard Wired, Maximum Coverage Area 1,200 sq ft, Neutral Required No, Color White, Nightlight No, Dimming Method No Dimming, Dimming Type No Dimming, Includes Dimming Switch Dimming Switch Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (5UGU8)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37315)
- CALCONDUIT Sweep, 2 in. x 90 Deg x 36 in., GRC (876858)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001NI)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, White (WS1001NW)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001I)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy/Vacancy Sensor, PIR, 1200 sq ft (WS2000GY)
- LUTRON Sensor Vacancy 1P Man 250W Wht (MS-VPS2H-WH)
- LEVITON Occ Snsr, PIR, 120V AC, Wht (ODS15-I1W)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MSCL-VP153M-IV)
- Hubbell Wiring Device-Kellems Sensors