Shop All Single Straight Blade Receptacles
This Product is Discontinued
Hubbell Wiring Device-Kellems
USB Charger Receptacle, 20 Amps, 125V AC, Flush Mount, USB Only Outlet, Non-NEMA, White (Discontinued)
Mfr # USB4W
Zoro # G8576373
This Product is Discontinued
Key Features
- Outlet Type - Plugs and Receptacles USB Only
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20
- Voltage - Plugs and Receptacles 125V AC
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # USB4W
- Zoro # G8576373
- UPC # 883778304699
- Country of Origin China
- Category Single Straight Blade Receptacles
Description
USB Charger Receptacle, Number of USB Ports 4, Number of Wires 3, Wiring Method Back and Side, Grade Industrial/Commercial, Number of Poles 2, Phase 1, Standards cETLus Listed to UL 1310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.