Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Undivided Box, White, PVC, Boxes
Mfr # PDB12TGLV
Zoro # G1435463
product price: $12.85
/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color White
- For Use With PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching)
- Material PVC
- Length 2 1/2 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PDB12TGLV
- Zoro # G1435463
- UPC # 783585610153
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Height | 4 7/8 in |
Width | 5 in |
Length (Straight Wireway) | 5.06 in |
Length (In.) | 2 1/2 in |
Width (In.) | 5 in |
Height (In.) | 4 7/8 in |
Details
Item | Undivided Box |
Fittings Sub-Category | Boxes |
Color | White |
For Use With | PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching) |
Material | PVC |
Standards | CSA Certified, UL |
Features | Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements |
Series | PolyTrak |
Number of Gangs | 2 |
Material of Construction | PVC |
Style | Deep |
Number of Gang(s) | 2-Gang |
Type | Boxes |
Item Type | PW2 WallTrak, PL1 LANTrak and PP1 PremiseTrak (Latching) Series |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Undivided Box, Series PolyTrak, Material of Construction PVC, Cover Type -, Color White, Height (In.) 4 7/8 in, Length (In.) 2 1/2 in, Width (In.) 5 in, For Use With PL1 LANTrak PremiseTrak (Latching), PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching), Features Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Standards CSA Certified, UL, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R BK (BRY5362BLK)
- SCHNEIDER ELECTRIC Pendant Station 600Vac 10A Xac +Options (XACA2013)
- POWERMATE Power Cord, 230 V, 15 A, 6 ft. (026-0187RP)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-3CR)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL500, 10 ft., Ivory (HBL50010IV)
- HUBBELL WIRING DEVICE-KELLEMS Blank End, Gray, Steel, Ends (HBL4710BGY)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747BFGY)
- HUBBELL WIRING DEVICE-KELLEMS Internal Flat Elbow, Ivory (HBL517IV)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip Raceway, Grd Adap, Hblalu3800/Hblalu4800 (HBLALU09)
- SOUTHWIRE Wall Bracket Channel for 1-5/8 in. Strut, 2 Holes, 12 in. Long (SFBR40-12)
- Hubbell Wiring Device-Kellems Raceways