Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT
Mfr # 033041085
Zoro # G100490791
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.00 in-1.49 in
- Breaking Strength 9,600 lbs
- Material Steel, Galvanized
- Type Flexible Eye, Short Length
- Application Underground Pulling
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033041085
- Zoro # G100490791
- UPC # 783585328997
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.49 in |
Cable Size | 1.00-1.49 (2.54-3.78) |
Details
Breaking Strength | 9,600 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye, Short Length |
Application | Underground Pulling |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Standard | CSA Certified |
Style | Closed Mesh, Double Weave |
Load Capacity | 1920 |
Mounting Hardware Material | Non-Mounted |
Series | Underground T-Type |
UPC | 783585000000 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Pulling Grips,Underground Flexible Eye, 1.0-1.5" Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Best Way Tools Magnetic Screwdriver Set 32 pc (63540)
- EXCEL BLADES Pick Up Tool, 5 Prong Flexible Metal Grabber, 12pk (70004)
- RIDGID Bolt Cutters, Steel, 31 in (S30)
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- Hubbell Wiring Device-Kellems Electrical Tools