Shop All Wall Switch Timers
Hubbell Wiring Device-Kellems
Timer, Electronic, 120/277V, Ivory
Mfr # DT5030I
Zoro # G5399931
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Voltage 120/277V AC
- Max. Time Setting 30 min
- HP @ 120V 1/6 hp
- Min. Time Setting 5 min
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DT5030I
- Zoro # G5399931
- UPC # 783585256405
- Country of Origin China
- Category Wall Switch Timers
Dimensions
Depth | 3 in |
Length | 4 1/2 in |
Width | 2 in |
Length (Straight Wireway) | 4 1/2 in |
Details
Item | Countdown Timer |
Number of Poles | 1 |
Voltage | 120/277V AC |
Max. Time Setting | 30 min |
HP @ 120V | 1/6 hp |
Min. Time Setting | 5 min |
Color | Ivory |
Amps | 8.30 |
Watts | 1000/1400 |
Features | Timer Has LEDs That Indicate Time Remaining Before Turn-off |
Switch Type | 1-Pole |
Type of Switch | Electronic |
Standards | UL/cUL |
Number of Gangs | 1 |
Style | Wall Switch |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 30 min, Voltage 120/277V AC, Watts 1000/1400, Amps 8.30, 1-Pole, HP @ 120V 1/6 hp, Type of Switch Electronic, Color Ivory, Length 4 1/2 in, Width 2 in, Style Wall Switch, Depth 3 in, Number of Gangs 1, Features Timer Has LEDs That Indicate Time Remaining Before Turn-Off, Standards UL/cUL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2in. Wire Loom, Black 125 Degrees C Nylon Split Sleeving, 50 ft Length (1/2NYBLA50)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (6EAV2)
- GE Thermal Unit, 1.79 to 1.97A (CR123C220A)
- HORIBA INSTRUMENTS IG Curled Cable for IG-331 And IG-410 (3200207668)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5060I)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5030LA)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Light Almond (DT5060LA)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Digital, 120/277V, White (DT2000W)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, Ivory (DT5012I)
- HUBBELL WIRING DEVICE-KELLEMS Timer, Electronic, 120/277V, White (DT5012W)
- INTERMATIC Countdown Timer, Elect., Wall Switch, 20A (EI400C)
- Hubbell Wiring Device-Kellems Wall Switch Timers