Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Tee, 500 and 750 Raceway, Tees
Mfr # HBL5715IVA
Zoro # G0889393
original price:
$6.39
15% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Tees
- Color Ivory
- For Use With HBL750 Raceways, HBL700 Raceways, HBL500 Raceways
- Material Steel
- Includes (1) Tee
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5715IVA
- Zoro # G0889393
- UPC # 783585423111
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 3 in |
Width | 3 in |
Height | 1 1/4 in |
Length (Straight Wireway) | 3.03 in |
Width (In.) | 1.14 |
Height (In.) | 3.06 |
Overall Width | 3 in |
For Raceway Width | 3/4 in |
For Raceway Height | 3/4 in |
Raceway Height | 3/4 in |
Overall Height | 1 1/4 in |
Length (In.) | 3.03 |
Overall Length | 3 in |
Raceway Width | 3/4 in |
For Raceway Width x Height | 27/32 in x 3/4 in |
Description
Tee, Series 500, 700, 750, For Raceway Height 3/4 in, For Raceway Width 3/4 in, For Raceway Width x Height 27/32 in x 3/4 in, Material Steel, Color Ivory, Number of Channels 1, Mounting Style Screw On, Snap On, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Features For Branches at Right Angles, Includes (1) Tee, Overall Height 1 1/4 in, Overall Length 3 in, Overall Width 3 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON SURGE SUPPRESSERS 20A TR SURGE RECPT LA (T5380-T)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A (20PX05ID)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1024ZP)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- HUBBELL WIRING DEVICE-KELLEMS Adjustable Offset Connector, Ivory, Steel (HBL5786IVA)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Super Base-Trak(R), Caps (PS3EC)
- WIREMOLD Single Cover Plate, Gray, Aluminum (ALA-F)
- Hubbell Wiring Device-Kellems Raceway Fittings