Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black Toggle
Mfr # CS320BK
Zoro # G700701563
product price: $8.13
/ea
$8.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 4.18 in
- Style Three Way
- Height 1.83 in
- Type Toggle
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS320BK
- Zoro # G700701563
- UPC # 783585189185
- Country of Origin China
- Category Wall Switches
Dimensions
Length | 4.18 in |
Height | 1.83 in |
Width | 1.49 in |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Wire Size | #14 AWG to #10 AWG |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 20A 120/277V AC, Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H20BLP)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X2WPW6)
- HARTING Han B Hood Side Entry Lc 4 (09300101521)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Decorator Switch, Residential Grade, Rocker Switch, General Purpose AC, Illuminated Three Way, 15A 120/277V AC, Push Back and Side (RSD315ILW)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB120LA)
- HUBBELL WIRING DEVICE-KELLEMS Specification Grade Commercial Switch (CSB220W)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch Key (HBL1209)
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- Hubbell Wiring Device-Kellems Wall Switches