Shop All Wall Switches
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Toggle Switch, Commercial Grade, Three Way, 15A 120/277V AC, Side Wired, Black Toggle
Mfr # CS315BK
Zoro # G100701798
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Toggle
- Style Three Way
- Height 1.83 in
- Width 1.49 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CS315BK
- Zoro # G100701798
- UPC # 783585154633
- Country of Origin China
- Category Wall Switches
Dimensions
Height | 1.83 in |
Width | 1.49 in |
Length | 4.18 in |
Wire Size | #14 AWG to #10 AWG |
Dimensions | 4.18 in x 1.49 in x 1.83 in |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, ToggleSwitch, Commercial Grade, Three Way, 15A 120/277V AC, Side Wired, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- LEVITON Toggle Switch 15A 120 277V Spdt Locking Maint White (1281-W)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, PresSwitch, General Purpose AC, Momentary Closed Single Pole, 20A 120/277V AC, Screw Terminals, Brown (HBL1281MC)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Light Almond (RS115LA)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Pilot Light Toggle Switches, General Purpose AC, Double Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1222PL)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired Toggle (HBL1221BK)
- HUBBELL WIRING DEVICE-KELLEMS Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1381)
- LEVITON DECOR SWITCH LTA 15A10PK (05601-2TM)
- Hubbell Wiring Device-Kellems Lighting Controls