Shop All Push Button Control Stations
Hubbell Wiring Device-Kellems
Switches and Lighting Controls, Industrial Grade, Pendant Controls, Push Button Station Accessories, Pilot Light, Pilot Duty, 120V, Terminal Screws
Mfr # PBSPL1
Zoro # G600701045
product price: $197.60
/ea
Free Shipping & Returns
$197.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Single Phase
- OEM Brand Name Hubbell Wiring Device-Kellems
- Operating Temperature Maximum continuous 75°C and minimum -40°C without Impact
- Connectivity Terminal Screws
- Actuator Push Buttons
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PBSPL1
- Zoro # G600701045
- UPC # 783585530505
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Display Size | Full Sized |
Details
Phase | Single Phase |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Connectivity | Terminal Screws |
Actuator | Push Buttons |
Indicator(s) Type | None |
Performance | Environmental - Operating Temperatures - Max Continuous- 75° C, Minimum -40° w/o Impact |
Industry Standard(s) | CSA Certified |
Material - Mounting Hardware | Cable Mounted |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Pendant Controls, Push Button Station Accessories,Pilot Light, Pilot Duty, 120V, Terminal Screws, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Harsh Environment Transformer, 75 kVA, NEMA 2, 115 °C, 208V AC Wye/120V AC (T379314SS)
- MERSEN Handle, Black, 65mm, Ip65 Nema, 3r (HB65)
- AIMS POWER Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWRI150012120S)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 250' Length, 0.0400" Diameter, Silver (18N80250)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 4X (CPB21)
- HUBBELL WIRING DEVICE-KELLEMS Pendant Push Button Station, NO/NC, Yellow (CPB20)
- HUBBELL WIRING DEVICE-KELLEMS Pbsbc Hubbell Boot Cover (PBSBC)
- SIEMENS Selectr Swtch Cntrol Station, Off/On, 30mm (52C159S)
- SPRINGER CONTROLS CO T.E.R., F70AB12020000001 MIKE Pendant, 4 Button, Black, 1-Speed Buttons (F70AB12020000001)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- Hubbell Wiring Device-Kellems Switches