Shop All Switch Accessories
This Product is Discontinued
Hubbell Wiring Device-Kellems
Switch Enclosure, NEMA 1, Black, Plastic (Discontinued)
Mfr # HBL1390
Zoro # G2621096
This Product is Discontinued
Key Features
- Features 3.43 in H x 4.52 in L x 3.97 in W
- Type Enclosures without Switch
- Color Black
- For Use With Mfr. No. HBL7810D and HBL7832D
- Height 3.43 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL1390
- Zoro # G2621096
- UPC # 783585017020
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Height | 3.43 in |
Length | 4.52 in |
Width | 3.97 in |
Dimensions | 4.52 in x 3.97 in x 3.43 in |
Details
Item | Enclosure,NEMA 1,30 A |
Features | 3.43 in H x 4.52 in L x 3.97 in W |
Type | Enclosures without Switch |
Color | Black |
For Use With | Mfr. No. HBL7810D and HBL7832D |
Series | Non-Fused |
Style | Standard Duty |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Performance | Environmental - Operating Temperatures - Max Continuous- 75°C, Minimum- -40°C w/o Impact |
Enclosure Type | NEMA 1 |
Current Rating | 30 A |
Amperage Rating | 30 A |
Application | For 30A Switches |
Horsepower - Maximum | 20 |
Industry Standard(s) | UL Listed |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Only |
Description
Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.