Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips Standard Duty .75-.99
Mfr # 02202039
Zoro # G0800460
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Offset Eye
- Style Split Mesh, Lace Closing
- Type Offset Eye
- Standard CSA Certified
- Carton Quantity 150
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202039
- Zoro # G0800460
- UPC # 783585302409
- Country of Origin China
- Category Cable Support Grips
Dimensions
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Item | Support Grips Standard Duty .75-.99 |
Application | Offset Eye |
Style | Split Mesh, Lace Closing |
Type | Offset Eye |
Standard | CSA Certified |
Carton Quantity | 150 |
UPC | 783585000000 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Series | Standard Duty |
Brand | Hubbell Wiring Device-Kellems |
Approx Breaking Strength | 950 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Support Grips Standard Duty .75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (RM60100-3CR)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- TRIPP LITE UPS Replacement Battery, Kit, Various, (RBC54)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb, 8 in (073041281)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- Hubbell Wiring Device-Kellems Cable Support Grips