Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips Closed Mesh .75-.99
Mfr # 02206010
Zoro # G0800381
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze, Tin Coated
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 2,820 lbs
- Brand Hubbell Wiring Device-Kellems
- Construction Woven
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02206010
- Zoro # G0800381
- UPC # 783585304441
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Cable Diameter Range | 0.75 in-0.99 in |
Details
Item | Support Grips Closed Mesh .75-.99 |
Material | Bronze, Tin Coated |
Breaking Strength | 2,820 lbs |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Closed Mesh, Double Weave |
Type | Single Eye |
Series | Heavy Duty |
Carton Quantity | 5 |
Standard | CSA Certified |
UPC | 783585000000 |
Application | Single Eye |
Approx Breaking Strength | 2,820 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Description
Support Grips Closed Mesh .75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 23.6" L Extra Heavy Duty Cable Tie NAT PK 50 (36J171)
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 100 ft, Black, Nylon Jacket, PVC Insulation (11579084)
- HUBBELL 20A Duplex Decorator Receptacle 125VAC 5-20R BK (DR20BLKTR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 13 in. Mesh (02201015)
- HUBBELL WIRING DEVICE-KELLEMS Sgl Eye, Sup Grip, 2.0-2.5, Ss, Cls (02401021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- Hubbell Wiring Device-Kellems Cord Grips