Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202038
Mfr # 02202038
Zoro # G500490421
product price: $49.14
/ea
$49.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size .63-.74 (1.60-1.88)
- Type Offset Eye
- Application Offset Eye
- Standard CSA Certified
- Construction Woven
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202038
- Zoro # G500490421
- UPC # 783585302386
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .63-.74 (1.60-1.88) |
Cable Diameter Range | 0.63 in-0.74 in |
Details
Type | Offset Eye |
Application | Offset Eye |
Standard | CSA Certified |
Construction | Woven |
Series | Standard Duty |
Carton Quantity | 5 |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Lace Closing |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Approx Breaking Strength | 750 lbs |
Industry Standard(s) | CSA Certified |
Description
Hubbell Wiring Device Kellems, Support Grips, Offset Eye, .63-.74",Galvanized, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 31-9A426 PLUG CAP (31-9A426)
- ICM ICM ICMFSNS6U RG6 Female Connector; Green (ICMFSNS6U)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- LEVITION Plug Ground Pvc 15A (515PV-000)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Safety Spring, 850 lb., 1 In. (20302002)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 2.50-2.99 In (03301028)
- HUBBELL WIRING DEVICE-KELLEMS Single Eye Support Grip .50-.62 Ss (02402013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2150 lb. (02203020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- REMKE Cord Grip, SS, 1-1/2" NPT, 1.250-1.375 (RSSS-522)
- Hubbell Wiring Device-Kellems Cord Grips