Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02202037
Mfr # 02202037
Zoro # G300490430
$38.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size .50-.62 (1.27-1.57)
- Series Standard Duty
- Standard CSA Certified
- Mounting Hardware Material Screw Hook or Beam Clamp
- Style Split Mesh, Lace Closing
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02202037
- Zoro # G300490430
- UPC # 783585302379
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | .50-.62 (1.27-1.57) |
Cable Diameter Range | 0.5 in-0.62 in |
Details
Series | Standard Duty |
Standard | CSA Certified |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Style | Split Mesh, Lace Closing |
Type | Offset Eye |
Carton Quantity | 5 |
UPC | 783585000000 |
Application | Offset Eye |
Brand | Hubbell Wiring Device-Kellems |
Construction | Woven |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 500 lbs |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, .50-.62", Tin Coated Bronze, Lace-Up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time-Delay, 0.6A, 250V AC, 10kA (TRM6/10)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (HBL1201R)
- NVENT CADDY J-Hook To Screw-On Bkt 2in. (CAT32HPBCB)
- STA-KON 18-14 AWG Nylon Fork Terminal 1/4" Stud PK100 (RB14-14F)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Closed Mesh, 1610 lb. (02201018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 3260 lb. (02202021)
- Hubbell Wiring Device-Kellems Cable Support Grips