Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Support Grips 02201046
Mfr # 02201046
Zoro # G100490296
product price: $91.13
/ea
Free Shipping & Returns
$91.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard CSA Certified
- Carton Quantity 5
- Style Closed Mesh, Single Weave
- Series Standard Duty
- Application Offset Eye
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 02201046
- Zoro # G100490296
- UPC # 783585301440
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Size | 2.50-2.99 (6.35-7.59) |
Cable Diameter Range | 2.5 in-2.99 in |
Details
Standard | CSA Certified |
Carton Quantity | 5 |
Style | Closed Mesh, Single Weave |
Series | Standard Duty |
Application | Offset Eye |
Type | Offset Eye |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Mounting Hardware Material | Screw Hook or Beam Clamp |
Construction | Woven |
Material - Mounting Hardware | Screw Hook or Beam Clamp |
Industry Standard(s) | CSA Certified |
Approx Breaking Strength | 3,100 lbs |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Support Grips,Offset Eye, 2.5-3.0", Tin Coated Bronze, Closed Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in, Orchid (NHC1038CR)
- ILSCO Power Distribution Block, Line Conductor (PDB-16-2/0-3-EC)
- FLEX-STRUT Channel Bracket, Brace, 36" (FS-5638-36 E/G)
- EATON Overload Relay, 20 to 100A, Electronic, 3P (XTOE100DCS)
- HUBBELL WIRING DEVICE-KELLEMS Offset Eye Support Grip .74-.99 Ss (02403039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Rod Closing, SS (02403014)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02403008 (02403008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip (07310004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.63 to 0.74in (02401014)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- Hubbell Wiring Device-Kellems Cord Grips