Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Support Clip, Ivory, Steel, Clips
Mfr # HBL5703IV
Zoro # G2946946
original price:
$0.78
7% off
new price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Clips
- Color Ivory
- For Use With HBL500 Raceways, HBL750 Raceways, HBL700 Raceways
- Material Steel
- Standards CSA Certified, RoHS, UL Listed
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5703IV
- Zoro # G2946946
- UPC # 783585216775
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 2 1/2 in |
Length (Straight Wireway) | 2.51 in |
Overall Length | 2 1/2 in |
Length (In.) | 2.51 |
Details
Item | Support Clip |
Fittings Sub-Category | Clips |
Color | Ivory |
For Use With | HBL500 Raceways, HBL750 Raceways, HBL700 Raceways |
Material | Steel |
Standards | CSA Certified, RoHS, UL Listed |
Features | 500 Series IV |
Compatible with Product Type | HBL700 Raceways, HBL750 Raceways, HBL500 Raceways |
Material of Construction | Steel |
Basic Material | Steel |
Type | Miscellaneous Fittings |
Item Type | Combination HBL500/HBL750 Series |
Style | Clip |
Description
Support Clip, Color Ivory, Material Steel, Compatible with Product Type HBL500 Raceways, HBL700 Raceways, HBL750 Raceways, Includes -, Overall Length 2 1/2 in, Standards CSA Certified, RoHS, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F88T60HC)
- ELESA Electronic position indicators, DD51-E-SST-IP65 F.1/2-C2 (DD51-E (inch sizes))
- HILLMAN Copper Wire 18Ga 25' (50161)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang 2 Socket Low Profile KP Duplex Faceplate - 2 x Socket(s) - 1-gang - Office White (KP8)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4751AC Metal Raceway Coupling - Coupler - 1 Pack (HBL4751AC)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.40" Opening, HBLALU3800/HBALUL4800 Series (HBLALU34EBM)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PL1EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Tee Base and Cover, White, PVC, Tees (PP1TCBC)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 12in.Hx12in.L (F1212G90E)
- Hubbell Wiring Device-Kellems Raceways