Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Sub Plate, Round, Galvanized Steel
Mfr # S1R4SP2X2DUPLEX
Zoro # G400695056
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 3.44 in
- Finish White Paint
- Material Galvanized Steel
- Type 4" Recessed Sub Plates
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1R4SP2X2DUPLEX
- Zoro # G400695056
- UPC # 783585446042
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 3.44 in |
Size | Standard Sized Product |
Details
Item | Sub Plate |
Shape | Round |
Finish | White Paint |
Material | Galvanized Steel |
Type | 4" Recessed Sub Plates |
Standards | cULus Listed |
Color | White Blanc |
Mounting Type | Screw Mount |
Application | Recessed 4" SystemOne Installation |
Style | Sub-Plates |
Accessory Type | Sub Plate |
Finish Type | White Paint |
Cover Shape | Round |
Item Type | 4" Recessed Components |
Mounting Method | To Fitting in Floor |
Construction | Steel |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, Sub Plate, 2) Duplex, 2) Keystone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Conditioner, Small Tower, 1.2kVA (LC 1200)
- SIEMENS Legend Plate, Half Round, Hand-Off-Auto (52NL37)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14353-5)
- ZORO SELECT Round Indicator Light, Red, 12VDC (24M145)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Aluminum (SA2425)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Non-Metallic (RF406GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R6CVRNKL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCGYA)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- Hubbell Wiring Device-Kellems Electrical Box Covers