Shop All Electrical Box Hardware
Hubbell Wiring Device-Kellems
Strap and Screws, 1 Gang, Steel
Mfr # RA40
Zoro # G3680437
product price: $3.69
/ea
Sold in multiples of 4 for $14.76
$14.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Steel
- Width 3-1/2 in
- Application Secures Wallplate to Box
- Display Size Fits 1 Gang
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RA40
- Zoro # G3680437
- UPC # 883778118906
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 3-1/2 in |
Display Size | Fits 1 Gang |
Details
Item | Strap and Screws |
Number of Gangs | 1 |
Material | Steel |
Application | Secures Wallplate to Box |
Construction | Fabricated |
Item Type | Replacement Mounting Strap |
Style | Blank Adapters |
Industry Standard(s) | UL Listed |
Orientation | Vertical Mount |
Type | Accessories |
Material - Mounting Hardware | Screw Mounting |
Description
Strap And Screws For A Plate 1Lxr4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Electrical Box, Connection Box, Plastic (AT66CB-52)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type (A483608LPEMCSS)
- MARINCO Cls40Mb-D Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blue (D) (CLS40MB-D)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, 1 Gang, PVC, Single Gang (PDB12D)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Plate, Plate Accessory, 1 Gang, Thermoplastic (CWP8CR)
- HUBBELL WIRING DEVICE-KELLEMS Wall Track Latch, Latch Accessory, Thermoplastic, Base and Cover (PW1ABC5)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- HUBBELL WIRING DEVICE-KELLEMS Universal Cover Mounting Clips, Clips Accessory, Steel (S1FBCLIP)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Box, Box Accessory, Aluminum, Four-Way Back Box (MB2003W)
- EATON 114 Meter Socket Hub (ARP00004CH12)
- Hubbell Wiring Device-Kellems Electrical Box Hardware