Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011189
Mfr # 074011189
Zoro # G100490166
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Conductor Range 3-3.25 in (7.62-8.25 mm)
- Number Of Conductors Single
- Industry Standard(s) UL Listed
- Material - Mounting Hardware Locknut or Tapped Opening
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011189
- Zoro # G100490166
- UPC # 783585330648
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Size | 3.000"-3.250" (7.62-8.25) |
Display Size | 3" NPT |
Cable Diameter Range | 3.000 in-3.250 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Conductor Range | 3-3.25 in (7.62-8.25 mm) |
Number Of Conductors | Single |
Industry Standard(s) | UL Listed |
Material - Mounting Hardware | Locknut or Tapped Opening |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Style | For Insulated Cables |
Item Type | Deluxe Cord Grips |
Series | Deluxe Cord Grips |
Type | Straight Male Thread |
Application | Straight Male- Form 8 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 3.0-3.2", 3" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Potentiometer, 30mm, Heavy Duty, 1000 Ohms (30G484)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- SCHNEIDER ELECTRIC Contactor Mechanical Interlock Iec (LA9D11502)
- DORTRONICS Push to Exit Button, 24VDC, Red Button (5216-MP23DA/RxE1)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.38 in. (074-01-006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- Hubbell Wiring Device-Kellems Strain Relief Grips