Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Grips 074011186
Mfr # 074011186
Zoro # G300490270
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Application Straight Male- Form 8
- Number Of Conductors Single
- Conductor Range 2.437"-2.625" (6.19-6.67)
- Thread Size 3" NPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011186
- Zoro # G300490270
- UPC # 783585497808
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Display Size | 3" NPT |
Cable Size | 2.437"-2.625" (6.19-6.67) |
Cable Diameter Range | 2.437 in-2.625 in |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Application | Straight Male- Form 8 |
Number Of Conductors | Single |
Conductor Range | 2.437"-2.625" (6.19-6.67) |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Sealing Ring Between Box And Fitting. |
Material - Mounting Hardware | Locknut or Tapped Opening |
Style | For Insulated Cables |
Type | Straight Male Thread |
Industry Standard(s) | UL Listed |
Temperature Rating | Minimum -30 Deg F to 240 Deg F (-34 Deg C to 115 Deg C) |
Series | Deluxe Cord Grips |
Item Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male 2.4-2.6", 3" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (50 Zip Ties), 50PK (KLA-CON-ZIP-BLA-0636x50)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- DELTANA Overhead Door Holder Bright Chrome (DCSM10U26)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375, Mesh (RSR-106-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips