Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 74011258
Zoro # G7302242
original price:
$253.39
7% off
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.25" to 1.38"
- Liquid Tight / Dust Tight Liquid Tight
- Material - External Strain Relief Stainless Steel
- Material Aluminum
- Length - External Strain Relief 7 1/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011258
- Zoro # G7302242
- UPC # 783585330860
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 1.25" to 1.38" |
Length - External Strain Relief | 7 1/4 in |
Length - Box to End of Connector | 2 3/16 in |
Mesh Length | 7-1/4" |
Trade Size | 2" |
Cord Dia. Range | 1.25 in to 1.38 in |
Compatible Conduit Trade Size | 2 in |
Hub Size | 2 in MNPT |
Form Size | F6 |
Thread Size | 2 in |
Display Size | 2" NPT |
Cable Diameter Range | 1.250 in-1.375 in |
Cable Size | 1.250"-1.375" (3.17-3.49) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 7 1/4 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- LEVITON Recept, Ivory, 20 A, GFCI, 2P3W, Bk;Sd, 1PK (GFNL2-HGI)
- VELCRO BRAND 1.00" W x 12.0" L Hook-and-Loop Black Back-to-Back Fastener Strap, 450 pk. (170353)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Uninsulated (073031200)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- Hubbell Wiring Device-Kellems Cord Grips