Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 7401011
Zoro # G7332202
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Trade Size 3/4"
- Body Color - Cord Connector Silver
- Length - Box to End of Connector 1 1/8 in
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 7401011
- Zoro # G7332202
- UPC # 783585321929
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Trade Size | 3/4" |
Length - Box to End of Connector | 1 1/8 in |
Cable Dia. Range | 0.19" to 0.25" |
Mesh Length | 2-1/8" |
Length - External Strain Relief | 2 1/8 in |
Cord Dia. Range | 0.19 in to 0.25 in |
Form Size | F2 |
Compatible Conduit Trade Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Thread Size | 3/4 in |
Cable Diameter Range | 0.187 in-0.250 in |
Display Size | 3/4" NPT |
Cable Size | .187"-.250" (.47-.63) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.19 in to 0.25 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 2 1/8 in, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC (9007C62G)
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- DWYER INSTRUMENTS Dc Power Supply, 05A Power Supply (BPS-005)
- IGUS Cable Carrier, Med, Tube, OW2.87In / 73mm (2480-05-100-0-4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011332 (074011332)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- Hubbell Wiring Device-Kellems Strain Relief Grips