Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074011335
Zoro # G2246727
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cord Connector Nylon
- Mesh Length 4-1/8"
- Cable Dia. Range 0.38" to 0.50"
- Male/Female Male
- Cord Grip Type Straight
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011335
- Zoro # G2246727
- UPC # 783585331065
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 4-1/8" |
Cable Dia. Range | 0.38" to 0.50" |
Length - Box to End of Connector | 1 5/8 in |
Length - External Strain Relief | 4 1/8 in |
Trade Size | 3/4" |
Cord Dia. Range | 0.38 in to 0.50 in |
Compatible Conduit Trade Size | 3/4 in |
Hub Size | 3/4 in MNPT |
Form Size | F3 |
Thread Size | 3/4 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Nylon, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 1 5/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Flanged Spade Terminal #6 Stud PK100, Max. Voltage: 600V (160234-2100)
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK25 (164272-025)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMD-2-R)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 25MM Thread (074M251247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Black, 50PK (SR-8P8C-BK)
- Hubbell Wiring Device-Kellems Cord Grips