Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 07401035
Zoro # G0262062
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Cable Dia. Range 1.69" to 1.81"
- Mesh Length 10-1/4"
- Standards CSA, UL
- Length - External Strain Relief 10 1/4 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 07401035
- Zoro # G0262062
- UPC # 783585322162
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.69" to 1.81" |
Mesh Length | 10-1/4" |
Length - External Strain Relief | 10 1/4 in |
Length - Box to End of Connector | 2 3/16 in |
Cord Dia. Range | 1.69 in to 1.81 in |
Trade Size | 2" |
Display Size | 2 NPT |
Cable Size | 1.687-1.812 (4.28-4.60) |
Thread Size | 2 in |
Compatible Conduit Trade Size | 2 in |
Form Size | F6 |
Hub Size | 2 in MNPT |
Cable Diameter Range | 1.687 in- 1.812 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.69 in to 1.81 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 10 1/4 in, Length - Box to End of Connector 2 3/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- HUBBELL 20A Twist-Lock Connector 4P 5W 277/480VAC L22-20R BK/WT (HBL2523)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 50A, 600V AC, Indicating (A6D50R)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Conector, 1/2 In., Nylon, Straght (P050NBKA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 10 in. Mesh (02202014)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Standard Duty .75-.99 (02202039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 14 in. Mesh (02201017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, 15 in. Mesh, 1610 lb. (02401018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1.75 to 1.99in (02201020)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- Hubbell Wiring Device-Kellems Cable Support Grips