Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-1247
Zoro # G3406943
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gland Color Code No Code
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Cord Dia. Range 0.63 in to 0.75 in
- Cable Dia. Range 0.63" to 0.75"
- Length - Box to End of Connector 1 1/2 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-1247
- Zoro # G3406943
- UPC # 783585330303
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.63 in to 0.75 in |
Cable Dia. Range | 0.63" to 0.75" |
Length - Box to End of Connector | 1 1/2 in |
Length - External Strain Relief | 6 in |
Trade Size | 1/2" |
Mesh Length | 6" |
Hub Size | 1/2 in MNPT |
Form Size | F3 |
Thread Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Cable Size | .625"-.750" (1.59-1.90) |
Display Size | 1/2" NPT |
Cable Diameter Range | 0.625 in-0.750 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 6 in, Length - Box to End of Connector 1 1/2 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-12-X)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Satin Finish, Stainless Steel (SS703-40)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.87 to 1.00 in. (074-01-026)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 3-3/4 in. Mesh (073031207)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- Hubbell Wiring Device-Kellems Strain Relief Grips