Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-028
Zoro # G1289495
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - External Strain Relief 5 5/8 in
- Male/Female Male
- Cable Dia. Range 1.13" to 1.25"
- Insulated No
- Body Color - Cord Connector Silver
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-028
- Zoro # G1289495
- UPC # 783585322094
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 5 5/8 in |
Cable Dia. Range | 1.13" to 1.25" |
Trade Size | 1-1/4" |
Mesh Length | 5-5/8" |
Cord Dia. Range | 1.13 in to 1.25 in |
Length - Box to End of Connector | 1 11/16 in |
Form Size | F5 |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Hub Size | 1 1/4 in MNPT |
Display Size | 1 1/4" NPT |
Cable Size | 1.125"-1.250" (2.86-3.17) |
Cable Diameter Range | 1.125 in-1.250 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.13 in to 1.25 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 5 5/8 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 2.56 in H, 1.58 in D, NEMA 4X (BEN-10PBK)
- POLARIS Insulated Multitap Connector, 2.93 In. L (IPL250-3B)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NO, 3.1 to 7 psi, Standard Action (76575-B00000040-01)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- Hubbell Wiring Device-Kellems Strain Relief Grips