Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-015
Zoro # G1064411
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Insulated No
- Cable Dia. Range 0.38" to 0.50"
- Trade Size 3/4"
- Length - External Strain Relief 4 1/8 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-015
- Zoro # G1064411
- UPC # 783585321967
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.38" to 0.50" |
Trade Size | 3/4" |
Length - External Strain Relief | 4 1/8 in |
Mesh Length | 4-1/8" |
Length - Box to End of Connector | 1 1/8 in |
Cord Dia. Range | 0.38 in to 0.50 in |
Hub Size | 3/4 in MNPT |
Compatible Conduit Trade Size | 3/4 in |
Form Size | F2 |
Thread Size | 3/4 in |
Display Size | 3/4" NPT |
Cable Size | .375"-.500" (.95-1.27) |
Cable Diameter Range | 0.375 in-0.500 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 1 1/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 480/600V AC, 1 Poles (148687)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 1610 lb. (02403019)
- TRIPP LITE Power Strip, Hospital, 6 20A, 15ft cord (PS615HG20AOEM)
- LINCOLN LUBRICATION Heavy Duty Extension Cord Reel, 13Amp (LIN91030)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips