Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, Straight
Mfr # 074-01-010
Zoro # G1599202
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - External Strain Relief Stainless Steel
- Style - Connector Straight
- Liquid Tight / Dust Tight Liquid Tight
- Male/Female Male
- Standards CSA, UL
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-010
- Zoro # G1599202
- UPC # 783585321912
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Length - External Strain Relief | 4 3/8 in |
Mesh Length | 4-3/8" |
Trade Size | 1/2" |
Length - Box to End of Connector | 7/8 in |
Cable Dia. Range | 0.50" to 0.63" |
Cord Dia. Range | 0.50 in to 0.63 in |
Thread Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Cable Size | .500"-.625" (1.27-1.59) |
Display Size | 1/2" NPT |
Cable Diameter Range | 0.500 in-0.625 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 3/8 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 2in. Bridle Ring with SSBC, 100PK (WBR200SSBC)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCA3V02S)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01B)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3 In. (74093522)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011051 (074011051)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011036)
- Hubbell Wiring Device-Kellems Cord Grips