Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 90
Mfr # 074011275
Zoro # G7337136
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL
- Liquid Tight / Dust Tight Liquid Tight
- Insulated / Uninsulated Uninsulated
- Cord Grip Type 90 Degrees
- Material Aluminum
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011275
- Zoro # G7337136
- UPC # 783585339085
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.75" to 0.88" |
Trade Size | 3/4" |
Length - Box to End of Connector | 1 13/16 in |
Length - External Strain Relief | 5 7/8 in |
Mesh Length | 5-7/8" |
Cord Dia. Range | 0.75 in to 0.88 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Form Size | F3 |
Hub Size | 3/4 in MNPT |
Display Size | 3/4" NPT |
Cable Size | .750"-.875" (1.90-2.22) |
Cable Diameter Range | 0.750 in-0.875 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.75 in to 0.88 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 5 7/8 in, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC GFR RH99M MANUAL TIME DELAY UL 120VAC (56372TD)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- HUBBELL RACO Electrical Box Cover, Round, Steel, Blank/Flat (5374-1)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-75)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- REMKE Cord Grip, ISO, M40, .875-1.00, Mesh (RSM-40416-E)
- Hubbell Wiring Device-Kellems Cord Grips