Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 90
Mfr # 074-01-076
Zoro # G3473906
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.25" to 0.38"
- Cord Dia. Range 0.25 in to 0.38 in
- Material Aluminum
- Length - Box to End of Connector 1 9/16 in
- Material - External Strain Relief Stainless Steel
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-076
- Zoro # G3473906
- UPC # 783585322575
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.25" to 0.38" |
Cord Dia. Range | 0.25 in to 0.38 in |
Length - Box to End of Connector | 1 9/16 in |
Length - External Strain Relief | 3 5/8 in |
Mesh Length | 3-5/8" |
Trade Size | 1/2" |
Thread Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Display Size | 1/2" NPT |
Cable Size | .250"-.375" (.63-.95) |
Cable Diameter Range | 0.250 in-0.375 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.25 in to 0.38 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 3 5/8 in, Length - Box to End of Connector 1 9/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wire Steel Galv 14Ga 100Ft (50142)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12363612)
- EATON Circuit Breaker, FAZ Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-SP)
- NOARK Contactor, Sk Series, 120Vac, Aux (SK11.310-120)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 1 in. Trade (074-01-1195)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.25 to 0.31 in. (074-01-001)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-004R)
- Hubbell Wiring Device-Kellems Cord Grips