Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 9 in. Mesh
Mfr # 073031205
Zoro # G0588296
product price: $29.00
/ea
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color - Cord Connector Silver
- Length - Box to End of Connector 3/8 in
- Cord Dia. Range 0.97 in to 1.25 in
- Mesh Length 9"
- Box Connection 1 1/4 in MNPT
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 073031205
- Zoro # G0588296
- UPC # 783585330051
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 3/8 in |
Cord Dia. Range | 0.97 in to 1.25 in |
Mesh Length | 9" |
Length - External Strain Relief | 9 in |
Cable Dia. Range | 0.97" to 1.25" |
Trade Size | 1-1/4" |
Thread Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Hub Size | 1 1/4 in MNPT |
Cable Size | .97"-1.25" (2.46-3.17) |
Display Size | 1 1/4" NPT |
Cable Diameter Range | 0.97 in-1.25 in |
Description
Dust Tight Cord Connector with Strain Relief, Cord Dia. Range 0.97 in to 1.25 in, Box Connection 1 1/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Galvanized Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 9 in, Length - Box to End of Connector 3/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 60 A, NEMA 3R (DU222RB)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120CP)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC (5133829)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- Hubbell Wiring Device-Kellems Cord Grips