Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, Male, 2 in. Trade
Mfr # 74011261
Zoro # G7268545
original price:
$320.60
4% off
new price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL
- Style - Connector Straight
- Length - Box to End of Connector 2 11/16 in
- Material Aluminum
- Strain Relief Type Mesh
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 74011261
- Zoro # G7268545
- UPC # 783585330884
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Length - Box to End of Connector | 2 11/16 in |
Trade Size | 2" |
Cable Dia. Range | 1.81" to 1.94" |
Mesh Length | 11-1/2" |
Length - External Strain Relief | 11 1/2 in |
Cord Dia. Range | 1.81 in to 1.94 in |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Form Size | F7 |
Hub Size | 2 in MNPT |
Cable Diameter Range | 1.812 in-1.937 in |
Cable Size | 1.812"-1.937" (4.60-4.92) |
Display Size | 2" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.81 in to 1.94 in, Box Connection 2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 11 1/2 in, Length - Box to End of Connector 2 11/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AHA-R63/C)
- MONOPRICE European Power Cord Cable, 6 ft. (7692)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R IV (BRY5362IGI)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42GE35AG)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.00 to 1.13 in. (074-01-030)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- Hubbell Wiring Device-Kellems Cord Grips