Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, 3/4 in Trade
Mfr # 074-01-081
Zoro # G1702845
product price: $115.38
/ea
Free Shipping & Returns
$115.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CSA, UL
- Material Aluminum
- Material - External Strain Relief Stainless Steel
- Number of Cords 1
- Cable Dia. Range 0.38" to 0.50"
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-081
- Zoro # G1702845
- UPC # 783585322629
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cable Dia. Range | 0.38" to 0.50" |
Cord Dia. Range | 0.38 in to 0.50 in |
Mesh Length | 4-1/8" |
Length - External Strain Relief | 4 1/8 in |
Length - Box to End of Connector | 1 13/16 in |
Trade Size | 3/4" |
Form Size | F3 |
Hub Size | 3/4 in MNPT |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Cable Size | .375"-.500" (.95-1.27) |
Cable Diameter Range | 0.375 in-0.500 in |
Display Size | 3/4" NPT |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 3/4 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 1 13/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38 ZN Cable Clamp (N248-310)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (SNAP8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1178)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- Hubbell Wiring Device-Kellems Strain Relief Grips