Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 90, 1/2 in Trade
Mfr # 074-01-080
Zoro # G0481521
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated / Uninsulated Uninsulated
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Cord Dia. Range 0.50 in to 0.63 in
- Material Aluminum
- Material - Cord Connector Aluminum
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-080
- Zoro # G0481521
- UPC # 783585322612
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.50 in to 0.63 in |
Trade Size | 1/2" |
Mesh Length | 4-3/8" |
Length - Box to End of Connector | 1 9/16 in |
Length - External Strain Relief | 4 3/8 in |
Cable Dia. Range | 0.50" to 0.63" |
Form Size | F2 |
Thread Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Compatible Conduit Trade Size | 1/2 in |
Cable Diameter Range | 0.500 in-0.625 in |
Display Size | 1/2" NPT |
Cable Size | .500"-.625" (1.27-1.59) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.50 in to 0.63 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type Mesh, External Strain Relief Length 4 3/8 in, Length - Box to End of Connector 1 9/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW1)
- HUBBELL Receptacle, Stud, Blk, Taper Nose, Female (HBL15FRSBK)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB1)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 15A, 600V AC (A6K15R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011334)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- Hubbell Wiring Device-Kellems Strain Relief Grips