Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 1.25 to 1.38 in.
Mfr # 074-01-032
Zoro # G1303522
product price: $126.25
/ea
Free Shipping & Returns
$126.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cords 1
- Insulated / Uninsulated Uninsulated
- Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
- Standards CSA, UL
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-032
- Zoro # G1303522
- UPC # 783585322131
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Mesh Length | 7-1/4" |
Length - Box to End of Connector | 1 11/16 in |
Trade Size | 1-1/2" |
Length - External Strain Relief | 7 1/4 in |
Cord Dia. Range | 1.25 in to 1.38 in |
Cable Dia. Range | 1.25" to 1.38" |
Compatible Conduit Trade Size | 1 1/2 in |
Form Size | F5 |
Thread Size | 1 1/2 in |
Hub Size | 1 1/2 in MNPT |
Display Size | 1 1/2" NPT |
Cable Size | 1.250"-1.375" (3.17-3.49) |
Cable Diameter Range | 1.250 in-1.375 in |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 1.25 in to 1.38 in, Box Connection 1 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 7 1/4 in, Length - Box to End of Connector 1 11/16 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P1W)
- SAFETY TECHNOLOGY INTERNATIONAL 10198 Normaly Closed Contact For Some St (KIT-E10198)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- REMKE Cord Grip, Alum, 3" NPT, 2.812-3.00, Mesh (RSR-903-E)
- Hubbell Wiring Device-Kellems Cord Grips