Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Strain Relief Cord Grip, 0.38 to 0.50 in.
Mfr # 074-01-008
Zoro # G2459441
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color - Cord Connector Silver
- Box Connection 1/2 in MNPT
- Strain Relief Type Mesh
- Insulated / Uninsulated Uninsulated
- Cord Dia. Range 0.38 in to 0.50 in
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074-01-008
- Zoro # G2459441
- UPC # 783585321899
- Country of Origin China
- Category Strain Relief Grips
Dimensions
Cord Dia. Range | 0.38 in to 0.50 in |
Cable Dia. Range | 0.38" to 0.50" |
Mesh Length | 4-1/8" |
Trade Size | 1/2" |
Length - Box to End of Connector | 7/8 in |
Length - External Strain Relief | 4 1/8 in |
Thread Size | 1/2 in |
Form Size | F2 |
Compatible Conduit Trade Size | 1/2 in |
Hub Size | 1/2 in MNPT |
Display Size | 1/2" NPT |
Cable Diameter Range | 0.375 in-0.500 in |
Cable Size | .375"-.500" (.95-1.27) |
Description
Liquid Tight Cord Connector with Strain Relief, Cord Dia. Range 0.38 in to 0.50 in, Box Connection 1/2 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material Stainless Steel, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type Mesh, External Strain Relief Length 4 1/8 in, Length - Box to End of Connector 7/8 in, Insulated No, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2525)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Brn (NHC1024)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011332 (074011332)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- REMKE Cord Grip, Nylon, 1/2", .375-.438, Mesh (RSP-9107-E)
- Hubbell Wiring Device-Kellems Cord Grips